Simpson Strong-Tie Galvanized Steel 1.5 in. Hex Head Washer 8 pk

  • Mfr # STN22-R8

  • Zoro # G305994292


product price: $21.82
/pk 8, $2.73/ea

Key Features

Width (In.)
1.469 in.
Height (In.)
0.719 in.
Depth (In.)
1.469 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STN22-R8
Zoro #
G305994292
UPC #
707392977834
Country of Origin
United States

Dimensions

Width (In.)
1.469 in.
Height (In.)
0.719 in.
Depth (In.)
1.469 in.

Description

The Outdoor Accents® Hex-Head Washer from Simpson Strong-Tie provides the decorative appearance of a bolt connection. Its patent-pending design enables a much easier installation time compared to through-bolting. The washer is code-listed (IAPMO). They are designed exclusively to connector Outdoor Accents post bases, T and L straps and angles.


  • • ZMAX Galvanized with black powder-coat offers extra corrosion resistance for exterior and treated-wood applications
  • • 8-Pack
  • • Quik-Guard coating for exterior use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.