Zoro Homepage

Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie

  • Mfr # 747925

  • Zoro # G304000970


product price: $25.59
/ea

Key Features

Length
1.61 in
Width (In.)
1.61 in
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747925
Zoro #
G304000970
UPC #
707392172109
Country of Origin
United States

Dimensions

Length
1.61 in
Width (In.)
1.61 in
Height (In.)
6 in

Description

Features
  • H2.5AZ Hurricane Tie.
  • Designed For Easy Installation.
  • Designed To Help Counter Extreme Winds Generated By Nature.
  • Provides Resistance To Uplift & Lateral Forces.
  • Install In Pairs To Connect 2 x Rafter To Top Plate.
  • Z-Maximum Galvanized For Extra Corrosion Resistance.
  • Install With Five 8D x 1-1/2 in. Nails To Rafter.
  • Five 8D x 1-1/2 in. Nails To Plate.
  • Dimension - 6 x 1.69 x 1.69 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.