Zoro Homepage

Simpson Strong Tie H2A Hurricane Tie

  • Mfr # 163631

  • Zoro # G104000828


product price: $52.59
/ea

Key Features

Length
1.57 in
Width (In.)
1.57 in
Height (In.)
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163631
Zoro #
G104000828
UPC #
707392432104
Country of Origin
United States

Dimensions

Length
1.57 in
Width (In.)
1.57 in
Height (In.)
10.43 in

Description

Features
  • Hurricane Tie.
  • Provides Resistance To Uplift & Lateral Forces.
  • Designed To Help Counter The Effect Of High Wind & Seismic Events On A Structure.
  • Connects 2 X Rafter To Stud.
  • Galvanized For Extra Corrosion Resistance.
  • Install With 5-8D x 1-1/2 in. Nails To Rafter.
  • Five 8D x 1-1/2 in. Nails To Stud.
  • Dimension - 1.69 x 1.69 x 9.44 in.
  • Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.