Zoro Homepage

Simpson Strong Tie HTT5 Heavy Tension Tie

  • Mfr # 124316

  • Zoro # G904000813


product price: $52.95
/ea

Key Features

Width
2.5 in.
Length
2.45575 in
Height
15-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124316
Zoro #
G904000813
UPC #
707392617907
Country of Origin
United States

Dimensions

Width
2.5 in.
Length
2.45575 in
Height
15-7/8 in

Description

Features
  • Heavy Tension Tie.
  • Single Piece Formed Tension Tie.
  • This Product Was Designed To Help Resist Uplift Forces.
  • Provides Post Pour Concrete To Wood Connection.
  • 4 Ply Formed Seat & No Rivets.
  • So Seat Won't Unfold During Loading.
  • Made With 11 Gauge Galvanized Steel For Strength & Durability.
  • Dimension - 15.88 x 2.5 x 2.38 in.
  • Item Weight - 2.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.