Zoro Homepage

Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie

  • Mfr # 197283

  • Zoro # G004000898


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197283
Zoro #
G004000898
UPC #
-
Country of Origin
United States

Description

Features
  • Medium Duty Strap Tie.
  • 18 Gauge Steel.
  • For A Variety Of Connections & Splices.
  • For Use On The Edge Of 2X Members.
  • With A Nailing Pattern That Reduces Potential For Splitting.
  • Install Where Plates Or Soles Are Cut.
  • At Wall Intersections & As Ridge Ties.
  • Galvanized For Extra Corrosion Resistance.
  • Install With 10D Common Nails.
  • Size - 12 in.
  • Dimension - 0.15 x 1.25 x 12 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.