Shop SIMPSON STRONG-TIE
See all product information
Create Account
Simpson Strong-Tie ZMax 2 in. H X 6.625 in. W 18 Ga. Galvanized Steel Joist Hanger
- Mfr # LUS28-3Z
- Zoro # G605305361
product price:
$
8.15
/ea
Sold in multiples of 15 for
$122.25
Key Features
Width
6.846 in
Length
2.2355 in
Height
6.298 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUS28-3Z
- Zoro #
- G605305361
- UPC #
- 707392970309
- Country of Origin
- United States
Dimensions
- Width
- 6.846 in
- Length
- 2.2355 in
- Height
- 6.298 in
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
- • Patented double-shear nailing design provides greater strength with fewer nails
- • Speed prongs for fast and easy installation
- • Angled joist nailing easier in tight spaces
- • Fits joist size: Triple 2 in. x 8 in. and triple 2 in. x 10 in.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.