Shop SIMPSON STRONG-TIE
See all product information
Create Account
Specialty Screw, #8, 2-1/4 in OAL, Box Shaped Head, Exterior Grade Coated
- Mfr # TSV214R70WH01
- Zoro # G010400378
product price:Â
$
21.99
/ea
Key Features
Torx Drive
Thread Size
#8
Fastener Length
2-1/4 in
Head Type
Box Shaped Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSV214R70WH01
- Zoro #
- G010400378
- UPC #
- 707392723981
- Country of Origin
- United States
Dimensions
- Thread Size
- #8
- Fastener Length
- 2-1/4 in
Details
- Head Type
- Box Shaped Head
- Drive
- Torx
- Item
- Machine Screw
Description
Simpson Strong-Tie Specialty Screw, #8 Thread, 2-1/4 in Overall Length, Box Shaped Head, Exterior Grade Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.