
Staples, 16 ga, 1-1/2 in Leg L, Stainless Steel
Mfr # S16N150N17
Zoro # G104300034
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Gauge
16
Leg Length
1-1/2 in
Crown Width
7/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16N150N17
Zoro #
G104300034
UPC #
744039022311
Country of Origin
United States
Dimensions
Leg Length
1-1/2 in
Crown Width
7/16 in
Details
Item
Staples
Gauge
16
Material
Stainless Steel
Finish
Plain
Description
Fits Bostitch 650S5, Hitachi N5008AA & A1, N5008AB & N5008AC, Fasco G, Max TA551/16-11 (1 in- 2 in), Porter Cable CMS200 & MS200, SENCO M1 (3/4 to 1-3/4 in), M2+ (1-1/4 to 2 in), SNS45 (1 to 2 in), SNS50 (1-1/4 to 2 in), SKS (3/4 to 1-1/2 in).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.