Zoro Homepage

Steel Angle

  • Mfr # 5005065

  • Zoro # G504076744


product price: $36.19
/ea

Key Features

Length (In.)
1-1/2 in
Width (In.)
1-3/8 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005065
Zoro #
G504076744
UPC #
707392192329
Country of Origin
China

Dimensions

Length (In.)
1-1/2 in
Width (In.)
1-3/8 in
Height (In.)
2 in

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Steel angle
Specifications
  • Material: Steel
  • Color Family: Black
  • Width: 1-3/8"
  • Hardware Included: No
  • Gauge: 14
  • Length: 2"
  • Height: 1-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.