Zoro Homepage
This item is Discontinued.
Simpson Strong-Tie Straight Shank Masonry Bit 3/8in x 4in x 6in MDB03706

Straight Shank Masonry Bit 3/8in x 4in x 6in (Discontinued)

  • Mfr # MDB03706
  • Zoro # G211581050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDB03706
Zoro #
G211581050
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
6 in

Details

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight

Description

Simpson Strong-Tie MDB03706 Straight Shank Bit 3/8in x 4in x 6inOur carbide-tipped drill bits are premium quality, professional-grade tools manufactured in Germany to the highest industry standards for Simpson Strong-Tie. They are designed to meet precise tolerance requirements and incorporate proprietary features that enhance durability and drilling speed, while improving ease of use. Key Features Uniformly brazed carbide inserts result in longer bit lifeMost bits contain a centering tip that facilitates easy spot drillingChromium-nickel-molybdenum steel alloy body ensures hammering quality and extended service lifeHeat-treatment procedures and shot-peened finish increase surface hardness, drilling speed, reduces drill bit wear and improves resistance to bending forcesDrill bits conform to ANSI Standard B212.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.