Zoro Homepage

Strap Tie Hold Down

  • Mfr # STHD14

  • Zoro # G707067099


product price: $26.59
/ea

Key Features

Length
4.98583 in
Height
40.4725 in.
Width
3 in
Depth
4.98583 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHD14
Zoro #
G707067099
UPC #
44315576003
Country of Origin
United States

Dimensions

Length
4.98583 in
Height
40.4725 in.
Width
3 in
Depth
4.98583 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.