
Strong-Bolt 2-5/8''x5'' Wedge Anchor, 20 Ct.
Mfr # STB2-62500F20
Zoro # G621882433
product price: $56.59
/eaKey Features
Material
zinc-plated carbon steel
Anchor Diameter
5/8 in.
Overall Length
5 in.
Compatible Material
concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB2-62500F20
Zoro #
G621882433
UPC #
707392031291
Country of Origin
China
Dimensions
Anchor Diameter
5/8 in.
Overall Length
5 in.
Details
Material
zinc-plated carbon steel
Compatible Material
concrete
Description
Code listed for cracked and uncracked concrete and masonry applications the Strong-Bolt 2 wedge-type expansion anchor is an optimal choice for high-performance even in seismic and high-wind conditions. Dual undercutting embossments on each clip segment enable secondary expansion should a crack form and intersect the anchor location; this feature significantly increases the ability of Strong-Bolt 2 to carry load if the hole expands.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.