Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong Bolt 2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated
- Mfr # STB2-75812
- Zoro # G308671367
product price:Â
$
6.59
/ea
Sold in multiples of 10 for
$65.90
Key Features
Compatible Material
concrete
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STB2-75812
- Zoro #
- G308671367
- UPC #
- 707392104704
- Country of Origin
- United States
- Item
- Wedge Anchor
- Compatible Material
- concrete
- Sub-Brand
- Strong Bolt 2
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 3/4"
- Overall Length
- 8-1/2"
- Drill Bit Size
- 3/4 in
- Minimum Installation Depth
- 4-1/8 in
- Maximum Material Thickness
- 8-3/4 in
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/4 in Dia, 8-1/2 in Overall Length, 6 in Thread Length, Carbon Steel, Zinc Plated, 4-1/8 in Minimum Embedment Depth, 3/4 in Drill, 3/4-10, UNS, 1-1/8 in Head, 8-3/4 in Maximum Work Thickness, 110000 psi Tensile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.