Strong Bolt 2 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated

  • Mfr # STB2-62500

  • Zoro # G008728804


product price:  $2.79
/ea
Sold in multiples of 20 for $55.80

Key Features

Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639
Minimum Installation Depth
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB2-62500
Zoro #
G008728804
UPC #
707392825401
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
5"
Minimum Installation Depth
3-3/8 in
Drill Bit Size
5/8 in

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639
Compatible Material
Concrete

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 5/8 in Dia, 5 in Overall Length, 2-15/16 in Thread Length, Carbon Steel, Zinc Plated, 3-3/8 in Minimum Embedment Depth, 5/8 in Drill, 5/8-11, 15/16 in Head, 7-7/8 in Maximum Work Thickness, 115000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.