Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive SDS Connector Screw, 2-1/2 in L, Serrated Thread, Hex Head, Hex Drive, 200PK
- Mfr # SDS25212MB
- Zoro # G816038508
product price:Â
$
85.75
/pk of 200, $0.43/ea
Key Features
Hex Head
Drilling Tip
Screw Size
1/4 in
Material
Type 316 stainless steel
Finish
corrosion-resistant double-barrier coating
Materials for Use With
wood-to-wood and engineered-wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS25212MB
- Zoro #
- G816038508
- UPC #
- 707392830207
- Country of Origin
- Taiwan, Province of China
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Type 316 stainless steel
- Finish
- corrosion-resistant double-barrier coating
- Materials for Use With
- wood-to-wood and engineered-wood
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 2-1/2 in
Description
The Simpson Strong-Tie Strong-Drive SDS heavy-duty connector screw is a 0.25 in Dia high-strength structural wood screw ideal for various connector installations as well as wood-to-wood and engineered-wood applications. It installs with no pre-drilling and has been extensively tested in various applications. The SDS is improved with an easy-driving Type-17 point and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4 in wood screw line has expanded to include stainless steel SDS screws in 1-1/2 to 3-1/2 in lengths, suitable for fastening Simpson Strong-Tie stainless steel products. Offering the same easy-driving, split-reducing installation of the standard SDS screw, these screws are made from Type 316 stainless steel. The stainless steel SDS screws are appropriate for higher-exposure environments where maximum corrosion resistance is required.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.