Wood Screw, 1/4 in, 6 in, Stainless Steel Hex Drive
Mfr # SDWH27600GR30
Zoro # G4697838
Key Features
Specifications
Product Information
- MFR #
- SDWH27600GR30
- Zoro #
- G4697838
- UPC #
- 707392807964
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 6 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- hot-dip galvanized
- Item
- Wood Screw
Description
The SDWH Timber-Hex HDG screw a 0.276 inch -diameter hot-dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH Timber-Hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 inch and 5/8 inch HDG bolt/washer/nut assemblies (two screws for one bolt in many conditions) with the new Strong-Drive SDWH Timber-Hex HDG screw. It is code listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.
- • Burly 0.276" shank diameter for heavy-duty structural applications
- • ASTM A153 Class-C hot-dip galvanized coating suitable for coastal and marine environments
- • Oversized 0.93"-diameter integral washer eliminates the need for a separate washer
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.