Tape Collation DA-Style Angle 15-Gauge Finishing Nail 2'' Type 316, 500-Qty

  • Mfr # T15N200SFB

  • Zoro # G521883097


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Collation Type
Tape
Gauge
15-Gauge
Head Type
D-style
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T15N200SFB
Zoro #
G521883097
UPC #
744039308439
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in

Details

Collation Type
Tape
Gauge
15-Gauge
Head Type
D-style

Description

The Simpson Strong-Tie DA-Style Angled Type 316 Stainless Steel Finish Nails should be used in exterior applications where highly corrosive conditions exist like seaside environments. The D-style head has greater bearing area to draw trim to the substrate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.