Titen HD 1/2''x6'' Hvy Dty Screw Anchor, 20-Qty

  • Mfr # THD50600H

  • Zoro # G121880250


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Material
Carbon steel
Overall Length
6 in.
Anchor Diameter
1/2 in.
Finish
Zinc-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD50600H
Zoro #
G121880250
UPC #
707392702603
Country of Origin
Canada

Dimensions

Overall Length
6 in.
Anchor Diameter
1/2 in.

Details

Material
Carbon steel
Finish
Zinc-plated

Description

The Titen HD anchor is a high-strength screw anchor for concrete and masonry. It is designed for optimum performance in both cracked and uncracked concrete. The high-strength easy-to-install Titen HD anchor has been tested and shown to provide outstanding performance in cracked and uncracked concrete under both static and seismic loading conditions. The self-undercutting non-expansion characteristics of the Titen HD anchor make it ideal for structural applications even at reduced edge distances and spacings. Recommended for permanent dry interior non-corrosive environments or temporary outdoor applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.