Zoro Homepage

TITEN HD 1/4 X 2 316SS-PAK 50

  • Mfr # THDC25200H6SS

  • Zoro # G209518785


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
TITEN HD
Overall Length
2 in
Material
Type 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THDC25200H6SS
Zoro #
G209518785
UPC #
707392004295
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TITEN HD
Material
Type 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.