Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TITEN HD 3/8 X 4 304SS

  • Mfr # THD37400H4SS

  • Zoro # G109238165


product price: $7.55
/ea
Sold in multiples of 50 for $377.50

Key Features

Compatible Material
Concrete
Sub-Brand
TITEN HD
Overall Length
4 in
Material
Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD37400H4SS
Zoro #
G109238165
UPC #
707392425083
Country of Origin
China

Dimensions

Overall Length
4 in
Anchor Diameter
3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TITEN HD
Material
Type 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.