
Titen HD 3/8''x4'' Hvy Dty Screw Anchor, 30-Qty
Mfr # THD37400HC30
Zoro # G121885965
product price: $72.29
/eaKey Features
Anchor Diameter
3/8 in
Material
Carbon steel
Finish
Zinc-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THD37400HC30
Zoro #
G121885965
UPC #
707392013297
Country of Origin
China
Dimensions
Anchor Diameter
3/8 in
Overall Length
4 in
Details
Material
Carbon steel
Finish
Zinc-plated
Description
The Titen HD anchor is a high-strength screw anchor for concrete and masonry. It is designed for optimum performance in both cracked and uncracked concrete. The high-strength easy-to-install Titen HD anchor has been tested and shown to provide outstanding performance in cracked and uncracked concrete under both static and seismic loading conditions. The self-undercutting non-expansion characteristics of the Titen HD anchor make it ideal for structural applications even at reduced edge distances and spacings. Recommended for permanent dry interior non-corrosive environments or temporary outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.