This item is Discontinued.

Simpson Strong-Tie TITEN HD Concrete Screw, 5/8" Dia., Hex, 6 in. L, Steel Zinc Plated, 10 PK THDB62600WH

TITEN HD Concrete Screw, 5/8" Dia., Hex, 6 in. L, Steel Zinc Plated, 10 PK (Discontinued)

  • Mfr # THDB62600WH
  • Zoro # G903529605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THDB62600WH
Zoro #
G903529605
UPC #
707392014874
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
6 in.
Thread Length
5 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
TITEN HD
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Weight
6.33 lbs
Seismic Approved
Yes

Description

The Titen HD with washer head is a high-strength screw anchor for use in cracked and uncracked concrete, as well as masonry. The washer-head design is commonly used where a minimal head profile is necessary. The model is offered in sizes suitable for use in sill plate applications, and the washer head's low installed profile means modular wall and floor systems can be installed on top with no need for notching the wall framing to accommodate the anchor. The anchor's 6-lobe drive eases driving and is less prone to stripping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.