Shop SIMPSON STRONG-TIE
See all product information
Create Account
Titen HD Heavy-Duty Screw Anchor, 1/2 in Dia, 5 in L, Carbon Steel, Zinc
- Mfr # THD50500HF1
- Zoro # G913761378
product price:Â
$
5.39
/ea
Sold in multiples of 15 for
$80.85
Key Features
Finish
Zinc
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THD50500HF1
- Zoro #
- G913761378
- UPC #
- 707392423591
- Country of Origin
- China
- Finish
- Zinc
- Material
- Carbon Steel
Dimensions
- Anchor Diameter
- 1/2 in
- Overall Length
- 5 in
Description
A high-strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. The Titen HD screw anchor is designed for a wide variety of applications such as sill plates, ledgers, post-bases, seating and other holdown applications. The screw anchor is easy to remove when used in temporary applications such as bracing and formwork, or when a fixture needs to be relocated. The stainless steel Titen HD is the optimal choice for applications in corrosive or extreme environments such as salt water, or when chemical or corrosive solutions are present.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.