Shop SIMPSON STRONG-TIE

Titen HD Heavy-Duty Screw Anchor, 1/4 in Dia, 1-7/8 in L, Carbon Steel, Zinc Plated

  • Mfr # THDB25178HC20

  • Zoro # G113761383


product price:  $34.95
/ea

Key Features

Anchor Diameter
1/4 in
Overall Length
1-7/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THDB25178HC20
Zoro #
G113761383
UPC #
707392013341
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
1-7/8 in

Details

Material
Carbon Steel
Finish
Zinc Plated

Description

A high-strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. The Titen HD screw anchor is designed for a wide variety of applications such as sill plates, ledgers, post bases, seating and other holdown applications. The screw anchor is easy to remove when used in temporary applications such as bracing and formwork, or when a fixture needs to be relocated.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.