TITEN HD Masonry Screw, 3/8 in Dia., Hex, 4 in L, Carbon Steel Zinc Plated

  • Mfr # THD37400H

  • Zoro # G708728227


product price:  $2.19
/ea
Sold in multiples of 200 for $438.00

Key Features

Compatible Material
Concrete; Masonry
Overall Length
4 in
Sub-Brand
TITEN HD
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THD37400H
Zoro #
G708728227
UPC #
707392379201
Country of Origin
United States

Dimensions

Anchor Diameter
3/8 in
Overall Length
4 in
Drill Bit Size
3/8 in
Minimum Installation Depth
2-1/2 in
Head Dia.
9/16 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
TITEN HD
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Hex Washer Head Drive
Ultimate Shear Strength (4,000 psi Concrete)
4460 lb
Ultimate Tension Strength (4,000 psi Concrete)
10890 lb
Type
Heavy Duty

Description

Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 3/8 in Diameter, 4 in Overall Length, Hex Washer Head Drive, Carbon Steel, 2-1/2 in Minimum Embedment Depth, 3/8 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 9/16 in Head, 5 in Maximum Work Thickness, 4460 lb Shear Strength, 10890 lb Tensile Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.