TITEN HD Masonry Screw, Hex, 2.75 in L, Carbon Steel Zinc Plated

  • Mfr # THDB25234H

  • Zoro # G908728263


product price:  $1.35
/ea
Sold in multiples of 250 for $337.50

Key Features

Compatible Material
Concrete; Masonry
Sub-Brand
TITEN HD
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THDB25234H
Zoro #
G908728263
UPC #
707392548010
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Anchor Diameter
1/4 in
Minimum Installation Depth
1-5/8 in
Drill Bit Size
1/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
TITEN HD
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Hex

Description

Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 1/4 in Diameter, 2-3/4 in Overall Length, Hex Washer Head Drive, Carbon Steel, 1-5/8 in Minimum Embedment Depth, 1/4 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 3/8 in Head, 3-1/2 in Maximum Work Thickness, 2020 lb Shear Strength, 5195 lb Tensile Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.