
Titen HD Screw, 5/8 in Thread, 6 in L, Washer Head, Hex Drive, Carbon Steel, Zinc
Mfr # THDB62600HF1
Zoro # G013761278
product price:Â $6.69
/ea
Sold in multiples of 10 for $66.90
Key Features
Anchor Diameter
5/8 in
Overall Length
6 in
Drive Type
Hex
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THDB62600HF1
Zoro #
G013761278
UPC #
707392662945
Country of Origin
China
Dimensions
Anchor Diameter
5/8 in
Overall Length
6 in
Details
Drive Type
Hex
Material
Carbon Steel
Finish
Zinc
Description
A high-strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. The Titen HD screw anchor is designed for a wide variety of applications such as sill plates, ledgers, post-bases, seating and other holdown applications. The screw anchor is easy to remove when used in temporary applications such as bracing and formwork, or when a fixture needs to be relocated.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.