
Titen Turbo 1/4''x1-1/4'' Hex-Head Concrete & Masonry Screw Blue, 100 Ct.
Mfr # TNT25114H
Zoro # G321880487
product price:Â $21.39
/eaKey Features
Overall Length
1-1/4 in
Anchor Diameter
1/4 in
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT25114H
Zoro #
G321880487
UPC #
707392005117
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/4 in
Anchor Diameter
1/4 in
Details
Head Type
Hex
Drive Type
Hex
Description
The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.