Titen Turbo 1/4''x1-3/4'' T25 Flat-Head Concrete & Masonry Screw Blue, 75 Ct.

  • Mfr # TNT25134TFC75

  • Zoro # G121885385


product price:  $29.69
/ea

Key Features

Overall Length
1-3/4 in
Anchor Diameter
1/4 in
Head Type
Flat
Drill Bit Size
3/16 in
Compatible Material
Concrete & Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT25134TFC75
Zoro #
G121885385
UPC #
707392011163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-3/4 in
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in

Details

Head Type
Flat
Compatible Material
Concrete & Masonry

Description

The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.