
Titen Turbo 1/4''x2-1/4'' T25 Flat-Head Concrete & Masonry Screw Blue, 8 Ct.
Mfr # TNT25214TFC8
Zoro # G521885282
product price:Â $7.59
/eaKey Features
Overall Length
2-1/4 in
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Head Type
Flat-Head
Compatible Material
Concrete & Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT25214TFC8
Zoro #
G521885282
UPC #
707392011231
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/4 in
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Details
Head Type
Flat-Head
Compatible Material
Concrete & Masonry
Description
The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.