
Titen Turbo 3/16''x2-1/4'' T25 Flat-Head Concrete & Masonry Screw Blue, 25 Ct.
Mfr # TNT18214TFC25
Zoro # G421880936
product price:Â $13.19
/eaKey Features
Overall Length
2-1/4 in
Drill Bit Size
5/32 in
Anchor Diameter
3/16 in
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT18214TFC25
Zoro #
G421880936
UPC #
707392010944
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/4 in
Drill Bit Size
5/32 in
Anchor Diameter
3/16 in
Details
Head Type
Flat
Description
The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.