Zoro Homepage

Titen Turbo Concrete Screw, Hex

  • Mfr # TNT18114H

  • Zoro # G509843662


product price: $13.39
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Titen Turbo
Head Type
Hex
Overall Length
1-1/4 in
Anchor Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT18114H
Zoro #
G509843662
UPC #
707392004974
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/4 in
Anchor Diameter
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Titen Turbo
Head Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.