Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titen Turbo Drill Bit, 5/32 in Dia, 4-1/2 in OAL

  • Mfr # MDB15412C1

  • Zoro # G813767739


product price: $8.85
/ea

Key Features

Drill Bit Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDB15412C1
Zoro #
G813767739
UPC #
707392177340
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
4-1/2 in

Description

Titen Turbo screw drill bits enable pre-drilling and installation of concrete and masonry screws. The bits work with the Titen installation tool and also with drills with a standard, three-jaw-style chuck. These 3/16 and 5/32 in Dia drill bits are available in 3-1/2, 4-1/2 and 5-1/2 in L.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.