Shop SIMPSON STRONG-TIE

Titen Turbo Screw Anchor, 1/4 in Dia, 2-1/4 in L, Carbon Steel, Ceramic-Coated/Zinc

  • Mfr # TNT25214TFC8

  • Zoro # G913761118


product price:  $10.99
/ea

Key Features

Drive Type
6-Lobe
Drill Bit Size
3/16 in
Material
Carbon Steel
Anchor Diameter
1/4 in
Finish
Ceramic-Coated/Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNT25214TFC8
Zoro #
G913761118
UPC #
707392011231
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
3/16 in
Overall Length
2-1/4 in
Anchor Diameter
1/4 in

Details

Drive Type
6-Lobe
Material
Carbon Steel
Finish
Ceramic-Coated/Zinc
Head Type
Flat

Description

The Titen Turbo screw anchor features an innovative torque reduction channel to trap drilling dust where it can't obstruct thread action, significantly reducing binding, stripping and snapping without compromising strength. The patented reverse thread design enables smooth driving with less torque while providing excellent holding power. The torque reduction channel also allows more space for dust to help prevent anchors from bottoming out in smaller-diameter screw holes. The Titen Turbo screw anchors feature a serrated leading edge to cut into concrete or masonry and a pointed tip for fast, easy installation in wood-to-concrete and wood-to-wood anchoring applications.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.