Shop SIMPSON STRONG-TIE
See all product information
Create Account
Titen Turbo Screw Anchor, 3/16 in Dia, 3-1/4 in L, Carbon Steel, Zinc Plated
- Mfr # TNT18314TFC8
- Zoro # G013761070
product price:Â
$
8.15
/ea
Key Features
Anchor Diameter
3/16 in
Overall Length
3-1/4 in
Material
Carbon Steel
Head Type
Flat
Drive Type
6-Lobe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNT18314TFC8
- Zoro #
- G013761070
- UPC #
- 707392011064
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 3/16 in
- Overall Length
- 3-1/4 in
Details
- Material
- Carbon Steel
- Head Type
- Flat
- Drive Type
- 6-Lobe
Description
The Titen Turbo screw anchor features an innovative Torque Reduction Channel to trap drilling dust where it can't obstruct thread action, significantly reducing binding, stripping and snapping without compromising strength. The patented reverse thread design enables smooth driving with less torque while providing great holding power. The Torque Reduction Channel also allows more space for dust to help prevent anchors from bottoming out in smaller-diameter screw holes. The Titen Turbo screw anchors feature a serrated leading edge to cut into concrete or masonry and a pointed tip for fast, easy installation in wood-to-concrete and wood-to-wood anchoring applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.