Titen Turbo T-25 Flat Head 3/16in x 3-3/4in

  • Mfr # TNT18334TF

  • Zoro # G012937926


product price:  $28.39
/ea

Key Features

Finish
Zinc plated with a baked-on ceramic coating
Material
Carbon steel
Overall Length
3-3/4 in
Anchor Diameter
3/16 in
Drill Bit Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT18334TF
Zoro #
G012937926
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-3/4 in
Anchor Diameter
3/16 in
Drill Bit Size
5/32 in

Details

Finish
Zinc plated with a baked-on ceramic coating
Material
Carbon steel
Head Type
Flat
Drive Type
6-lobe

Description

Simpson Strong-Tie TNT18334TF Titen Turbo T-25 Flat 3/16in x 3-3/4in 100ctThe Titen Turbo screw anchor features an innovative Torque Reduction Channel to trap drilling dust where it can,t obstruct thread action, significantly reducing binding, stripping, and snapping without compromising strength. The patented reverse thread design enables smooth driving with less torque while providing superior holding power. The Torque Reduction Channel also allows more space for dust to help prevent anchors from bottoming out in smaller-diameter screw holes. The Titen Turbo screw anchors feature a serrated leading edge to cut into concrete or masonry, and a pointed tip for fast, easy installation in wood-to-concrete and wood-to-wood anchORg applications.Key FeaturesPatent-pending Torque Reduction Channel that displaces dust where it can,t obstruct the thread action, reducing the likelihood of binding in the hole.Availability with either a hex head or, for a flush profile, a 6-lobe-drive countersunk flat head.The 6-lobe drive, larger contact area provides better bit grip for reduced cam-outs, more torque, better performance and longer bit life.6-lobe bit included in packaging for countersunk flat head version.Superior tension load performance compared to leading competitors in the market.Matched-tolerance bit not required; use a standard ANSI drill bit for installation.Serrated screw point for easier starts when fastening wood.Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended.Use in dry interior environments only.Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes.ApplicationsElectrical boxes, conduit, switch boxes, light fixtures, windows, thresholds, basement furring strips, shelf mounting to concrete/CMU, handrailsProduct Includes6-lobe bit included in packaging for flat-head version. 100-count flat-head quantities include 1 bit. 1,000-count flat-head quantities include 2 bits.MaterialCarbon steelFinishZinc plated with a baked-on ceramic coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.