Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB62700-G20
Zoro #
G2692873
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8-11
Thread Length
5 3/8 in
Anchor Length
7 in
Anchor Dia.
5/8 in
Max. Work Thickness
1 1/4 in
Details
Item
Wedge Anchor
Material
Carbon Steel
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
6075
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
6810
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
5180
Embedment In Concrete
5 1/8 in
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
4865
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
4865
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
6810
Includes
Nuts And Washers
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
3715
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
8565
Agency Compliance
ICC-ES ESR-1771
Min. Embedment
3 3/8 in
Type
Fully Threaded
Description
Wedge Anchor, Thread Size 5/8-11, Thread Length 5 3/8 in, Material Carbon Steel, Includes Nuts And Washers, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.