Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated

  • Mfr # STB2-37300

  • Zoro # G208728840


product price:  $0.83
/ea
Sold in multiples of 50 for $41.50

Key Features

Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Maximum Material Thickness
4-1/2 in
Drill Bit Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB2-37300
Zoro #
G208728840
UPC #
707392661207
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Maximum Material Thickness
4-1/2 in
Drill Bit Size
3/8 in

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/8 in Dia, 3 in Overall Length, 1-9/16 in Thread Length, Carbon Steel, Zinc Plated, 1-7/8 in Minimum Embedment Depth, 3/8 in Drill, 3/8-16, 9/16 in Head, 4-1/2 in Maximum Work Thickness, 115000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.