Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB1001300-G5
Zoro #
G3403373
UPC #
707392185604
Country of Origin
Multiple
Dimensions
Thread Size
1-8
Thread Length
5 in
Max. Work Thickness
2 1/4 in
Anchor Dia.
1 in
Anchor Length
13 in
Details
Item
Wedge Anchor
Material
Carbon Steel
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
12880
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
8965
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
12,880
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
12550
Embedment In Concrete
9 3/4 in
Includes
Nuts And Washers
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
7990
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
7990
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
8965
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
12,550
Type
Partially Threaded
Agency Compliance
ICC-ES ESR-1771
Min. Embedment
5 1/4 in
Description
Wedge Anchor, Thread Size 1-8, Thread Length 5 in, Material Carbon Steel, Includes Nuts And Washers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.