Shop SIMPSON STRONG-TIE
See all product information
Create Account
White, 18 oz, Can
- Mfr # EIF-EZ
- Zoro # G510469288
product price:Â
$
28.19
/ea
Sold in multiples of 10 for
$281.90
Key Features
Color
White
Container Size
18 oz
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EIF-EZ
- Zoro #
- G510469288
- UPC #
- 707392469704
- Country of Origin
- United States
Dimensions
- Container Size
- 18 oz
Details
- Color
- White
- Container Type
- Can
Description
Simpson Strong-Tie Injection Fitting, Series: E-Z-Click, For Use With: ETR16 Paste Over
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.