
Wood Siding Nail 2-1/2-in. x .092-in. Type 304 Stainless Steel, 1 lb.
Mfr # S8SND1
Zoro # G721874383
product price:Â $20.59
/eaKey Features
Length
2-1/2 in
Penny Size
8 D
Material
Stainless Steel
Package Weight
1 lb
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8SND1
Zoro #
G721874383
UPC #
744039050819
Country of Origin
United States
Dimensions
Length
2-1/2 in
Penny Size
8 D
Details
Material
Stainless Steel
Package Weight
1 lb
Shank Type
Ring
Description
Premium grade 304 stainless steel prevents staining and streaking due to fastener corrosion. Slim gauge and blunt diamond point minimize splitting. Ring shanks provide superior holding power to guard against popping . Checkered heads eliminate glaring. Can be used for all types of wood siding. Underhead fillet seats flush or may be countersunk without damaging wood.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.