Wood Siding Nail 2-in. x .092-in. Type 304 Stainless Steel, 1 lb.

  • Mfr # S6SND1

  • Zoro # G921865969


product price:  $22.39
/ea

Key Features

Package Weight
1 lb
Shank Type
Ring
Length
2 in
Material
Type 304 Stainless Steel
Penny Size
6D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6SND1
Zoro #
G921865969
UPC #
744039050611
Country of Origin
United States

Dimensions

Length
2 in
Penny Size
6D

Details

Package Weight
1 lb
Shank Type
Ring
Material
Type 304 Stainless Steel

Description

Premium grade 304 stainless steel prevents staining and streaking due to fastener corrosion. Slim gauge and blunt diamond point minimize splitting. Ring shanks provide superior holding power to guard against popping . Checkered heads eliminate glaring. Can be used for all types of wood siding. Underhead fillet seats flush or may be countersunk without damaging wood.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.