
Wood Siding Nail, 3D, 1-1/4 in L, Stainless Steel, Full Round Head, Annular Ring Shank
Mfr # S3SND5
Zoro # G813759758
product price:Â $95.69
/ea
Free Shipping & Returns
Key Features
Length
1-1/4 in
Penny Size
3 D
Package Weight
5 lb
Gauge
14 ga
Shank Type
Annular Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3SND5
Zoro #
G813759758
UPC #
744039050352
Country of Origin
United States
Dimensions
Length
1-1/4 in
Penny Size
3 D
Details
Package Weight
5 lb
Gauge
14 ga
Shank Type
Annular Ring
Head Type
Round
Description
The wood siding nail is an exterior nail that provides a powerful, corrosion-resistant fastening solution to help make your outside living space as long lasting as the interior of your home. The nail features an annular ring shank for increased withdrawal resistance and a checker-patterned head that blends with wood grain. These nails are ideal for securing wood siding panels with excellent holding power and pull-through resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.