Shop SIMPSON STRONG-TIE
See all product information
Create Account
Zinc Nailon Nail Drive Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated
- Mfr # ZN25200
- Zoro # G208728550
product price:Â
$
0.36
/ea
Sold in multiples of 100 for $36.00
Key Features
Compatible Material
concrete, grouted and hollow CMU and brick
Anchor Diameter
1/4"
Sub-Brand
Zinc Nailon
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZN25200
- Zoro #
- G208728550
- UPC #
- 44315480300
- Country of Origin
- United States
- Item
- Nail Drive Anchor
- Compatible Material
- concrete, grouted and hollow CMU and brick
- Sub-Brand
- Zinc Nailon
- Material
- Carbon Steel
- Finish
- Zinc Plated
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 1/4 in Dia, 2 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, Carbon Steel Pin, Mushroom Head, 1/4 in Drill, 5/8 in, 3/4 in, 1-1/2 in Minimum Embedment Depth, 160 lb/190 lb/265 lb at 3000 psi Shear Strength, 150 lb, 195 lb, 265 lb at 3000 psi Tensile, Zinc Plated