Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax 11.25 in. H X 17.5 in. W 12 Ga. Steel T Strap
- Mfr # APT6
- Zoro # G3993102
product price:
$
28.55
/ea
Key Features
Width
17-1/2 in
Height
11-1/4 in
Depth
0.101 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT6
- Zoro #
- G3993102
- UPC #
- 707392935742
- Country of Origin
- United States
Dimensions
- Width
- 17-1/2 in
- Height
- 11-1/4 in
- Depth
- 0.101 in
Details
- Item
- Joist
- Color
- Black
Description
Outdoor Accents Flat T Straps from Simpson Strong-Tie bring decorative appeal and lateral strength to any outdoor living space. It provides reinforcement for a connection where one lumber piece intersects another at a 90-degree angle. This T Strap is easily installed with Outdoor Accents Structural Screws and Hex-Head Washers. The APT6 is designed for use with 6x lumber or larger.
- • ZMAX galvanized with black powder-coat offers extra corrosion resistance for exterior and treated-wood applications
- • Easy to install
- • Install with outdoor accents structural screws and hex-head washers (sold separately) for a decorative look
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.