Zoro Homepage

ZMAX 18 Gauge Galvanized Hurricane Tie

  • Mfr # 219916

  • Zoro # G510995824


product price: $11.99
/ea

Key Features

Width
1.423 in
Length
1.423 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219916
Zoro #
G510995824
UPC #
707392404507
Country of Origin
United States

Dimensions

Width
1.423 in
Length
1.423 in
Height
8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.