ZMax 2.56 in. H X 4.65 in. W 16 Ga. Galvanized Steel Joist Hanger
- Mfr # SUR26Z
- Zoro # G4566892
product price:
$
15.69
/ea
Key Features
Width
5.01352 in
Height
5.02775 in
Depth
2.48422 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUR26Z
- Zoro #
- G4566892
- UPC #
- 707392172703
- Country of Origin
- United States
Dimensions
- Width
- 5.01352 in
- Height
- 5.02775 in
- Depth
- 2.48422 in
Details
- Item
- Joist
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skew able and slope able options. SUL/SUR hangers provide a 45 degree connection between a joist and header.
- • 2 inch x 6 inch joist size
- • Skewed right
- • Can accommodate joists skewed 40 to 50 degree
- • Angled nail slots direct nails for proper installation
- • Features a G185 ZMAX galvanized finish for added corrosion resistance and requires the use of hot-dip galvanized fasteners which meet the specifications of ASTM A153
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.