ZMax 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base
- Mfr # ABU44Z
- Zoro # G905388460
product price:
$
24.39
/ea
Sold in multiples of 12 for
$292.68
Key Features
Width
3.7645 in
Height
5.601 in
Depth
3.493 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABU44Z
- Zoro #
- G905388460
- UPC #
- 44315936401
- Country of Origin
- United States
Dimensions
- Width
- 3.7645 in
- Height
- 5.601 in
- Depth
- 3.493 in
Details
- Item
- Joist
Description
The AB series of retrofit adjustable post bases provide a 1 inch standoff for the post are slotted for adjustability and can be installed with nails, Strong-Drive® SD Connector screws or bolts (ABU). Depending on the application needs these adjustable standoff post bases are designed for versatility, cost effectiveness and maximum uplift performance.
- • The slot in the base enables flexible positioning around the anchor bolt
- • Making precise post placement easier
- • Exposed to weather or water splash
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.