Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax 7.25 in. H X 3 in. W 14 Ga. Galvanized Steel Deck Joist Tie
- Mfr # DJT14Z
- Zoro # G7662758
product price:
$
6.79
/ea
Key Features
Width
3 in
Height
6.322 in
Depth
1.572 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJT14Z
- Zoro #
- G7662758
- UPC #
- 44315183904
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 6.322 in
- Depth
- 1.572 in
Details
- Item
- Joist
Description
The DJT14Z deck joist tie is designed to attach 2x deck joists to the side of 4x or larger support posts. The DJT14Z can be installed with either nails or bolts.
- • Connects a 2x member (typically a beam) to the side of the post
- • Suitable for 2 inch x 4 inch minimum cross member and 4 inch x 4 inch minimum post
- • Stronger than nails or screws, easier than through-bolting
- • Made from 14 gauge steel
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
- • Install with 16d common nails or 10 x 2-1/2 inch strong-drive SD screws or 5/8 inch diameter machine bolts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.