ZMax 7.5 in. H X 5.5 in. W 12 Ga. Steel Post Base
- Mfr # APB66
- Zoro # G1766560
product price:
$
55.49
/ea
Key Features
Height
7.6006 in.
Width
5.7012 in.
Depth
5.375 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APB66
- Zoro #
- G1766560
- UPC #
- 707392838395
- Country of Origin
- United States
Dimensions
- Height
- 7.6006 in.
- Width
- 5.7012 in.
- Depth
- 5.375 in.
Description
Outdoor Accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature decorative accents and provide ZMAX galvanization over a black powder-coat for extra corrosion resistance. The APB66 includes a 1 in. standoff from the concrete to help avoid post-end rot from moisture. This post base is designed for 6x6 lumber.
- • ZMAX galvanized with black powder-coat offers extra corrosion resistance for exterior and treated-wood applications
- • Install with outdoor accents structural screws and hex-head washer for decorative look (sold separately)
- • Designed to meet stringent building codes for seismic or high-wind events
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.